COROMANT COROMILL DURA VINGERFREES 1K357-1000-050-XD 1730

Hardmetalen frees

Zie technische informatie

Referenties

Sandvik Coromant:1K357-1000-050-XD  1730
Rubix:A0441244
Fabrikant:8213647
EAN:7323226618167
COROMANT COROMILL DURA VINGERFREES 1K357-1000-050-XD 1730

Technische samenvatting

Diameter10 mm
Type schachtweldon
Diameter handvat10 mm
Zie alle specificaties

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K357-1000-050-XD 1730


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, massieve hardmetalen eindfrees voor algemeen verspanen

Sterke punten

For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter10 mm
Type schachtweldon
Diameter handvat10 mm
Aantal tanden7
Snijlengte30 mm
Totale lengte82 mm
Gecentreerd snijdengecentreerd snijden
Snijmateriaalcarbide
Bekledingpvd alcrn
Typecoromill® dura
Schroefhoek37 °
Te bewerken materiaalp, m, k, n, s (tmc1iso)
Nuttige lengte40 mm
€ 134,00 excl. BTW
/ stuk
€ 162,14 incl. BTW
  • Levering doorgaans binnen 9 dagen