SKF TMBA G11 H HANDSCHOEN HITTEBESTENDIG
Heat and Oil Resistant Glove
Zie technische informatieZie documentenReferenties
SKF:TMBA G11H
Rubix:03102390
EAN:7316571426396

Documenten
Productdetails : SKF TMBA G11 H HANDSCHOEN HITTEBESTENDIG
The heat and oil resistant gloves TMBA G11H are specially designed for the handling of hot and oily bearings. They are made of multiple layers of different kinds of fabric.
Sterke punten
•A unique combination of heat, cut, oil and water resistance
KEVLAR® gloves
Melt and burn proof
Maximum temperature: 250 °C/482 °F
Suitable for submerging in liquids of a temperature up to 120 °C (248 °F)(e.g. hot oil bath)
Remains heat resistant when wet
Cut resistant
Lint free
Tested and certified for mechanical hazards (EN 388) and thermal hazards (EN 407)
KEVLAR® gloves
Melt and burn proof
Maximum temperature: 250 °C/482 °F
Suitable for submerging in liquids of a temperature up to 120 °C (248 °F)(e.g. hot oil bath)
Remains heat resistant when wet
Cut resistant
Lint free
Tested and certified for mechanical hazards (EN 388) and thermal hazards (EN 407)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Maat | 10 |
| Hoofdmateriaal | polyamide |
| Kleur | geel |
| Aangepaste tariefcode | 85144000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 121,76 excl. BTW
/ stuk
€ 147,33 incl. BTW
- Levering doorgaans binnen 7 dagen
