TEGERA HANDSCHOEN SYNTHETISCH 8850R OIL GRIP MT 8

Heat protection gloves 8850R TEGERA®

Zie technische informatie

Referenties

Tegera:8850R-8
Rubix:A0747000
EAN:7340118487977
TEGERA HANDSCHOEN SYNTHETISCH 8850R OIL GRIP MT 8

Technische samenvatting

Maat8
Coating van de handschoenennitril
Hoofdmateriaalpolyester
Zie alle specificaties

Productdetails : TEGERA HANDSCHOEN SYNTHETISCH 8850R OIL GRIP MT 8


This glove offers superior nitrile grip in dry, moist, and slightly oily environments. Single dipped with nitrile foam in the palm, which makes the glove comfortable while still preventing slipping. The liner is knitted in 18gg and made of over 90% recycled polyester. Additionally, the gloves feature touchscreen functionality, allowing handling control devices without needing to remove the gloves. Oeko-tex approved. Withstands contact heat up to 100° C/212° F. Wide size range. Retail packed with descriptive hangtag to help customers with their in-store choice.
Superior grip with this single dipped glove with nitrile foam in the palm.

Sterke punten

Withstands contact heat up to 100°C, Thin

Toepassingen

Airport work, Assembly, Building and construction, Engineering, Fine assembly, Installation work, Machine driving, Machine operating, Repair work, Service work, Shop work, Transport work, Warehouse work

Technische informatie


Attributen
Verpakkingshoeveelheid6
Maat8
Coating van de handschoenennitril
Hoofdmateriaalpolyester
Kleurblauw
€ 24,06 excl. BTW
/ 6 paar
€ 29,11 incl. BTW
  • Levering doorgaans binnen 7 dagen

Maat