Referenties
Enerpac:RRH6010
Rubix:A0012468
Fabrikant:RRH6010
EAN:0662005302994


Technische samenvatting
| Hefhoogte | 695 mm |
|---|---|
| Slag van de Cilinder | 257 mm |
| Diameter zuiger | 123,9 mm |
Documenten
Productdetails : ENERPAC CILINDER RRH6010
RRH-Series Hollow Plunger Hydraulic Cylinders are ideal for tensioning, testing, pulling, and lifting applications. The hollow bore, base threaded holes and collar thread allow attachments that enable the cylinder to deliver both pull and push forces. RRH double-acting centre-hole hydraulic cylinders feature two connection ports to provide hydraulic flow to both advance and retract the plunger. This provides a more controlled retraction than single-acting cylinders. Cylinders in the RRH-Series are constructed from high-alloy steel and finished with a baked enamel exterior coating. Collar threads and base holes for easy fixturing are provided as standard. Enerpac has designed and manufactured 10,000 psi (700 bar) high-pressure hydraulic cylinders for many decades. We use only the highest quality materials to ensure they can withstand the most demanding applications. All RRH cylinders meet the safety standards required for high-pressure hydraulic tools.
Sterke punten
•Relief valves prevent damage in case of over-pressurization
Baked enamel finish for increased corrosion resistance
Double-acting operation for fast retraction
Nickel-plated, floating centre tube increases product life
Hollow plunger allows for both pull and push forces
CR-400 couplers and dust caps included on all models
Plunger wiper reduces contamination, extending cylinder life
Baked enamel finish for increased corrosion resistance
Double-acting operation for fast retraction
Nickel-plated, floating centre tube increases product life
Hollow plunger allows for both pull and push forces
CR-400 couplers and dust caps included on all models
Plunger wiper reduces contamination, extending cylinder life
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 695 mm |
| Slag van de Cilinder | 257 mm |
| Diameter zuiger | 123,9 mm |
| Oliecapaciteit | 2115 cm³ |
| Model | rrh |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5.379,77 excl. BTW
/ stuk
€ 6.509,52 incl. BTW
- Levering doorgaans binnen 16 dagen