Referenties
Enerpac:RAC3010
Rubix:A0012596




Documenten
Productdetails : ENERPAC CILINDER ALUMINIUM RAC3010
Sterke punten
Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
Hard coat finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Baseplate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High-strength return spring for rapid cylinder retraction
CR400 coupler and dustcap included on all models
Hard coat finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Baseplate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High-strength return spring for rapid cylinder retraction
CR400 coupler and dustcap included on all models
Toepassingen
Container Crane Installed Using Synchronous Lifting System;Transformer Lift and Weigh Saves Freight Cost
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 631 mm |
| Model | rac |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.974,90 excl. BTW
/ stuk
€ 3.599,63 incl. BTW
- Levering doorgaans binnen 16 dagen