Referenties
Enerpac:RCH1211
Rubix:A0012642
Fabrikant:RCH1211
EAN:0662005303137


Technische samenvatting
| Slag van de Cilinder | 42 mm |
|---|---|
| Diameter zuiger | 54,1 mm |
| Oliecapaciteit | 75 cm³ |
Documenten
Productdetails : ENERPAC CILINDER RCH1211
Sterke punten
Hollow plunger design allows for both pull and push forces
Single-acting spring return
Nickel-plated, floating center tube on models over 218 kNs increases product life
Baked enamel finish for increased corrosion resistance
Collar threads for easy fixturing
Features CR400 Coupler
Single-acting spring return
Nickel-plated, floating center tube on models over 218 kNs increases product life
Baked enamel finish for increased corrosion resistance
Collar threads for easy fixturing
Features CR400 Coupler
Toepassingen
Industrial Tools
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Slag van de Cilinder | 42 mm |
| Diameter zuiger | 54,1 mm |
| Oliecapaciteit | 75 cm³ |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 917,93 excl. BTW
/ stuk
€ 1.110,70 incl. BTW
- Levering doorgaans binnen 16 dagen