BOSCH PRO WOOD SLANGENBOOR, 6X170X235MM 2608597622
Houtslangenboor, zeskant
Zie technische informatieZie documentenReferenties
Bosch:2608597622
Rubix:A0753100
EAN:3165140183314

Documenten
Productdetails : BOSCH PRO WOOD SLANGENBOOR, 6X170X235MM 2608597622
Houtslangenboor, zeskant 6 x 160 x 235 mm, d 4,8 mm; Totale lengte 235 mm
Sterke punten
•Precision drilling in wood
Self-feeding screw tip pulls the bit through wood
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holders
Self-feeding screw tip pulls the bit through wood
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holders
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 40 g |
| Gewicht verpakking | 40 g |
| Totale lengte | 235 mm |
| Boordiameter | 6 mm |
| Diameter handvat | 4,76 mm |
| Type schacht | zeshoekig |
| Snijlengte | 170 mm |
| 100 mm | |
| 276 mm | |
| Aangepaste tariefcode | 82075090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 10,83 excl. BTW
/ stuk
€ 13,10 incl. BTW
- Levering doorgaans binnen 6 dagen
