BAHCO MACH. ZAAGBLAD HSS 300X32X1.60-6 3802-300-32-1.60-6
HSS machinezaagblad 3802-300
Zie technische informatieZie documentenReferenties
Bahco:3802-300-32-1.60-6
Rubix:10060823
EAN:7311518111298

Documenten
Productdetails : BAHCO MACH. ZAAGBLAD HSS 300X32X1.60-6 3802-300-32-1.60-6
Geschikt voor bijna alle materialen. HSS Hooggelegeerd snelstaal machinezaagblad. Geschikt voor moderne machines met een nauwkeurige afstelling en ervaren gebruikers.
Sterke punten
•Designed for cutting almost any material•High speed steel hacksaw blade•Suitable for use on modern machines with skilled operators and a high degree of control•Correct blade tension is essential for ensuring a straight kerf and a long useful life of the blade•If the tension is too low, the blade will bend upwards or twist, giving rise to high stresses, heavy wear of the blade and uneven, crooked kerfs•Excessive tension causes high stresses in the blade and saw frame•As a general rule, harder materials call for a lower stroke rate and higher feed pressure•If the chips are burnt, feed pressure is too high•If tooth cracks appear, feed pressure is too high•Fine, powdery chips indicate that feed pressure is too low•Fine curled chips indicate the optimal feed pressure•The teeth should not be touching the workpiece when the machine is started•A useful rule of thumb is that at least three teeth should be engaged at any time
Toepassingen
Designed for cutting almost any material;Suitable for use on modern machines
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 110 g |
| Afstand tussen de gaten | 300 mm |
| Hoogte | 32 mm |
| Dikte | 1,6 mm |
| Materiaal mantel | hss |
| Aantal tanden per inch | 6 |
| Aangepaste tariefcode | 82021000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 16,45 excl. BTW
/ stuk
€ 19,90 incl. BTW
- Levering doorgaans binnen 9 dagen
