Referenties
Ansell:11543070
Rubix:A0634259
Fabrikant:11543070

Productdetails : ANSELL HANDSCHOEN HYFLEX 11-543 MT 7
- Enhanced protection: Designed with INTERCEPT™ Cut Resistance Technology, these nitrile-coated gloves meet ANSI/ISEA 105-2024 CUT A7 and EN ISO F standards, for improved workplace safety
- Assured heat resistance: HyFlex® 11-543 industrial safety gloves satisfy EN 407 contact heat level 1 requirements, enabling them to withstand heat up to 100°C/212°F for at least 15 seconds
- Improved durability: Featuring FORTIX™ Abrasion Resistance Technology, these HyFlex gloves offer excellent abrasion resistance than the previous generation, with a dirt-masking design further extending glove life
- Reduced surface defect risks: HyFlex® 11-543 industrial work gloves are also silicone-free, preventing contaminant transfer to metal before painting
Sterke punten
- INTERCEPT™ Technology: ANSI/ISEA 105-2024 CUT A7 and EN ISO F
- FORTIX™ Technology: Excellent greater abrasion resistance
- EN 407 contact heat level 1: Hand protection up to 100°C/212°F
Toepassingen
Heavy final assembly|Machining|Grinding|Maintenance|Material handling|Primary assembly|Stamping|Compatible with consumer and industrial touchscreens
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | handschoen |
| Maat | 7 |
| Snijweerstand | 5 |
| Hoofdmateriaal | hppe |
| ESD | ja |
| Coating van de handschoenen | nitril |
| Kleur | zwart |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.455,20 excl. BTW
/ 144 paar
€ 2.970,79 incl. BTW
- Levering doorgaans binnen 7 dagen