IGUS WTM-0509-006 TAATSLAGER IGLIDUR

iglidur® W300, thrust washer, mm - W300TM

Zie technische informatie

Referenties

Igus:WTM-0509-006
Rubix:03203673
IGUS WTM-0509-006 TAATSLAGER IGLIDUR

Technische samenvatting

Binnendiameter5 mm
Buitendiameter9 mm
Breedte6 mm
Zie alle specificaties

Productdetails : IGUS WTM-0509-006 TAATSLAGER IGLIDUR


PFAS-tested: All iglide materials labeled as "PFAS-tested" were tested for the 96 PFAS substances considered critical for the environment and health using the SQP M1227 test method (LC-MS/MS and GC-MS) and do not contain any substances >0. 1% by mass. This category excludes substances from the group of fluoropolymers.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Binnendiameter5 mm
Buitendiameter9 mm
Breedte6 mm
Aangepaste tariefcode84833080
3,61 excl. BTW
/ stuk
4,37 incl. BTW
  • Levering doorgaans binnen 9 dagen