Referenties
Stanley:STHT0-77363
Rubix:10133225
EAN:3253560773632

Productdetails : STANLEY INSPECTIE CAMERA STHT0-77363
Sterke punten
•Flexible camera tube for extended reach through most cavities and behind most surfaces
8mm wide camera head for minimal surface scarring and entry into most cavities and areas
Brightness / Contrast control - Eight different brightness levels allow for maximum visibility in dark environment
Colour LCD Monitor - size 2.31", 640 x 480 pixels
IP67 Camera - Water and dust resistance. Camera wand stands up to extreme job site conditions
LED light on probe for added visibility
Rotating Image Positions - rotate the display to get the best angle possible when viewing behind surfaces
8mm wide camera head for minimal surface scarring and entry into most cavities and areas
Brightness / Contrast control - Eight different brightness levels allow for maximum visibility in dark environment
Colour LCD Monitor - size 2.31", 640 x 480 pixels
IP67 Camera - Water and dust resistance. Camera wand stands up to extreme job site conditions
LED light on probe for added visibility
Rotating Image Positions - rotate the display to get the best angle possible when viewing behind surfaces
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter peilstift | 8 mm |
| Lengte peilstift | 1000 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 127,62 excl. BTW
/ stuk
€ 154,42 incl. BTW
- op voorraad: binnen 24 uur verzonden




