Referenties
Bosch:GIC 12V-5-27 C
Rubix:A0599671
Fabrikant:0601241400
EAN:4059952657264

Productdetails : BOSCH INSPECTIECAMERA GIC 12V-5-27 C 0601241400
The GIC 12V-5-27 C Professional inspection camera brings new convenience to HVAC/plumbers, electricians, or car mechanics. This ergonomic tool has a large 5” display with a very high-definition resolution of 1280 x 720 pixels for an in-depth view when investigating pipes, ducts, or other hard-to-reach areas. No matter which direction the camera head is facing, there's no need to reinterpret the image direction during use because of a unique Auto Up function that ensures an automatic up rotation of the image. This robust camera is designed to endure dust and water on tough job sites. It comes with an IP67 rating for the camera head, protecting it from dust and short periods of immersion in water, and IP54 dust and splash water Protection for the tool.
Sterke punten
•High resolution of 1280 x 720 pixels ensures clear picture quality on big 5” screen
The unique Auto Up function enables optimal spatial orientation by automatically turning the image the right way up
Ideal for tough jobsites thanks to IP-rating for Protection against dust and water
The unique Auto Up function enables optimal spatial orientation by automatically turning the image the right way up
Ideal for tough jobsites thanks to IP-rating for Protection against dust and water
Toepassingen
The inspection camera is perfectly suited for many tradespeople applications such as, for example, inspecting the interior of distribution boxes, pipes, and wall cavities as well as for hydraulic systems and applications in the automotive sector.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter peilstift | 8,3 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 364,80 excl. BTW
/ stuk
€ 441,41 incl. BTW
- Levering doorgaans binnen 9 dagen











