Kegellager SKF BT2-0067 B, Buitendiameter: 140 mm | Binnendiameter: 55 mm | Breedte: 50 mm
Kegellager
Zie technische informatieReferenties
SKF:BT2-0067 B
Rubix:03802971
Fabrikant:149989
EAN:7316571723105

Productdetails : SKF BT2 0067 B KEGELLAGER EENRIJIG
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Skf bt2 0067 b kegellager eenrijig
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 4150 g |
| Binnendiameter | 55 mm |
| Buitendiameter | 140 mm |
| Breedte | 50 mm |
| Type lagerspeling | cn |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 982,47 excl. BTW
/ stuk
€ 1.188,79 incl. BTW
- Levering doorgaans binnen 9 dagen
