Kegellager Timken 9120, Buitendiameter: 158.75 mm | Binnendiameter: 61.912 mm | Breedte: 50.8 mm
Kegellager
Zie technische informatieReferenties
Timken:9120
Rubix:03325309
EAN:0053893155876


Technische samenvatting
| Binnendiameter | 61,912 mm |
|---|---|
| Buitendiameter | 158,75 mm |
| Breedte | 50,8 mm |
Productdetails : TIMKEN 9120 CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken 9120 TS lagercup (serie 9100) voor taps toelopende rollagers. Wordt gebruikt in combinatie in lagerstellen op een as.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 34,925x158,75x158,75 mm |
| Logistiek gewicht | 1709 g |
| Afmeting verpakking (D x B x H) | 49,53x160,782x160,782 mm |
| Binnendiameter | 61,912 mm |
| Buitendiameter | 158,75 mm |
| Breedte | 50,8 mm |
| Type lagerspeling | cn |
| Gewicht | 4,6 kg |
| Serie | 9100 |
| Koker | staal |
| Totale breedte lager | 50,8 mm |
| Statische basisbelasting, radiaal - C0r | 306000 N |
| Dynamische basisbelasting, radiaal - Cr | 74000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.918,81 excl. BTW
/ stuk
€ 2.321,76 incl. BTW
- Levering doorgaans binnen 9 dagen