Kegellager Timken 22162DE, Buitendiameter: 85.725 mm | Binnendiameter: 41.275 mm | Breedte: 1.625 mm

Kegellager

Zie technische informatie

Referenties

Timken:22162DE
Rubix:03321208
EAN:0053893204628
TIMKEN 22162 DE CONE

Technische samenvatting

Binnendiameter41,275 mm
Buitendiameter85,725 mm
Breedte1,625 mm
Zie alle specificaties

Productdetails : TIMKEN 22162 DE CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken 22162 DE cone (extended small rib) kegelrol-lager. Boring 41,275 mm, buitendiameter 85,725 mm, breedte 1,6250 mm. Gewicht 1,01 kg.

Sterke punten

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Toepassingen

Gear reduction units; Calendar rolls; Industrial machinery

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)85,852x60,452x60,452 mm
Logistiek gewicht777 g
Afmeting verpakking (D x B x H)68,4276x106,3752x106,3752 mm
Binnendiameter41,275 mm
Buitendiameter85,725 mm
Breedte1,625 mm
Type lagerspelingcn
Gewicht1,01 kg
Serie19000 – 22000 series
Totale breedte lager3,375 mm
€ 383,02 excl. BTW
/ stuk
€ 463,45 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.