Kegellager Timken 47490/47420, Buitendiameter: 120 mm | Binnendiameter: 71.438 mm | Breedte: 32.545 mm

Kegellager

Zie technische informatie

Referenties

Timken:47490/47420
Rubix:03323000
EAN:0053893664620
TIMKEN 47490/47420 KEGELLAGER EENRIJIG

Technische samenvatting

Binnendiameter71,438 mm
Buitendiameter120 mm
Breedte32,545 mm
Zie alle specificaties

Productdetails : TIMKEN 47490/47420 KEGELLAGER EENRIJIG


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
Timken kegellager eenrijig 47490/47420 (TS) met afmeting 71,438 x 120 x 32,545 mm. Draagvermogens: C0 249000 N en C1 179000 N.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)32,545x94,148x94,148 mm
Logistiek gewicht934 g
Afmeting verpakking (D x B x H)39,7256x116,0272x116,0272 mm
Binnendiameter71,438 mm
Buitendiameter120 mm
Breedte32,545 mm
Type lagerspelingcn
Gewicht1,4 kg
Serie47400 series
Kokerstaal
Totale breedte lager32,545 mm
NormABMA 19.2
Statische basisbelasting, radiaal - C0r249000 N
Dynamische basisbelasting, radiaal - Cr179000 N
Aangepaste tariefcode84822000
€ 222,06 excl. BTW
/ stuk
€ 268,69 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.