Kegellager Timken 55200C-902A5, Buitendiameter: 111.125 mm | Binnendiameter: 50.8 mm | Breedte: 30.163 mm

Kegellager

Zie technische informatie

Referenties

Timken:55200C-902A5
Rubix:03323629
EAN:0053893339047
TIMKEN 55200 C-902A5 KEGELLAGER ASSY

Technische samenvatting

Binnendiameter50,8 mm
Buitendiameter111,125 mm
Breedte30,163 mm
Zie alle specificaties

Productdetails : TIMKEN 55200 C-902A5 KEGELLAGER ASSY


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Timken kegellager-assy 55200C-902A5 (serie 55000C). Boring 50,8 mm, OD 111,125 mm en breedte 30,163 mm. Statisch 161000 N, dynamisch 151000 N.

Sterke punten

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)30,226x111,252x111,252 mm
Logistiek gewicht1366 g
Afmeting verpakking (D x B x H)31,75x117,602x117,602 mm
Binnendiameter50,8 mm
Buitendiameter111,125 mm
Breedte30,163 mm
Type lagerspelingcn
Gewicht1,36 kg
Serie55000c
Kokerstaal
Totale breedte lager30,163 mm
Statische basisbelasting, radiaal - C0r161000 N
Dynamische basisbelasting, radiaal - Cr151000 N
Aangepaste tariefcode84822000
€ 146,63 excl. BTW
/ stuk
€ 177,42 incl. BTW
  • Levering doorgaans binnen 9 dagen