Kegellager Timken 783-90184, Buitendiameter: 180.975 mm | Binnendiameter: 100 mm | Breedte: 85.725 mm

Kegellager

Zie technische informatie

Referenties

Timken:783-90184
Rubix:03324876
EAN:0053893379258
TIMKEN 783-90184 KEGELLAGER ASSY

Technische samenvatting

Binnendiameter100 mm
Buitendiameter180,975 mm
Breedte85,725 mm
Zie alle specificaties

Productdetails : TIMKEN 783-90184 KEGELLAGER ASSY


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Timken 783-90184 kegellager assy

Sterke punten

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Toepassingen

Gear reduction units; Industrial machines

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht10800 g
Afmeting verpakking (D x B x H)184,15x107,95x184,15 mm
Binnendiameter100 mm
Buitendiameter180,975 mm
Breedte85,725 mm
Type lagerspelingcn
Gewicht10,923 kg
Serie775
Totale breedte lager104,775 mm
Statische basisbelasting, radiaal - C0r495000 N
Dynamische basisbelasting, radiaal - Cr89700 N
180 mm
180 mm
6.029,94 excl. BTW
/ stuk
7.296,23 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.