SMC MINIATURE METALEN KOPPELING M-3P

KOPPELING

Zie technische informatie

Referenties

SMC:M-3P
Rubix:05285896
Fabrikant:M-3P
EAN:3618035942256
SMC MINIATURE METALEN KOPPELING M-3P

Technische samenvatting

Productdetails : SMC MINIATURE METALEN KOPPELING M-3P


Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
Smc miniature metalen koppeling m-3p

Technische informatie


Attributen
Verpakkingshoeveelheid10
Logistieke afmetingen (D x B x H)5x6x5 mm
Logistiek gewicht1 g
Materiaalrvs
Land van oorsprongJP
10,50 excl. BTW
/ 10 stuks
12,70 incl. BTW
  • Levering doorgaans binnen 9 dagen