LEGRIS KOGELKRAAN BI 1.25"BSPP 0402 32 42
Legris Doorstroomkogelkraan, mof-mof, DN32 - G1 1/4
Zie technische informatieReferenties

Productdetails : LEGRIS KOGELKRAAN BI 1.25"BSPP 0402 32 42
This range of valves has patented seal wear compensating technology for reliable and durable sealing, protecting any system whether under pressure or vacuum.
Features/Benefits:
- Durability & reliability
• Automatic seal wear compensation for long-term reliability
• Robust, corrosion-resistant materials
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
- Versatility & Performance
• Ideal for ensuring the performance of pneumatic circuits
• Customised valves for all special applications
• Unequalled performance under vacuum
• Smooth operation thanks to self-lubricating seals
• Large range of working pressures and temperatures
• Lever can be repositioned and replaced
• Many configurations to satisfy all system requirements
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Rail
Applications:
• Allow/Stop Fluid Circulation on Industrial Circuits
• Suitable for Slightly Corrosive Industrial Fluids
• Suitable for Vacuum Applications
Technologies:
• Industrial valves
• Corrosion resistant
• Pneumatic circuits
• Pneumatic systems
Technical Characteristics:
• Fluids: Industrial fluids
• Materials: brass, galvanised steel, treated zamak, NBR, nickel-plated brass, nickel-plated shot-blasted brass, nickel-plated polished brass, silicone free
• Pressure: Vacuum to 40 bar
• Temperature: -20°C (-40°C without movement of the handle) to +80°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Male BSPP Thread
• 2/2 In-Line Ball Valve with Connections for Use with Steel Tube
• 2/2 In-Line Ball Valve with Compression Connections
• 2/2 In-Line Panel-Mountable Ball Valve, Female BSPP Thread
• 2/2 In-Line Ball Valve for Screw Fixing, Female BSPP Thread
• 2/2 In-Line Ball Valve for Screw Fixing, Male/Female BSPP Thread
• 2/2 Right-Angled Ball Valve, Female BSPP Thread
• 2/2 Right-Angled Ball Valve, Male/Female BSPP Thread
• 3/3 Right-Angle Ported Ball Valve, Female BSPP Thread
• 3/3 Right-Angle Ported Ball Valve without Closed Position, Female BSPP Thread
• 3/2 Panel-Mountable Right-Angled Ball Valve, Female BSPP Thread
• 3/2 Panel-Mountable Equal Plane Ball Valve, Female BSPP Thread
• 3/2 In-Line Vented Ball Valve, Female BSPP and Metric Thread
• 3/2 Panel-Mountable In-Line Ball Valve, Female BSPP and Metric Thread
• 3/2 In-Line Vented Ball Valve, Female BSPP Thread
• 3/2 Right-Angled Ball Valve with Vent, Female BSPP Thread
• 3/2 Right-Angled Ball Valve with Vent, Male/Female BSPP Thread
• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread
• 3/2 In-line Vented Lockable Ball Valve, Female BSPP Thread
• 3/2 In-Line Lockable Ball Valve with Threaded Exhaust Port, Female BSPP and Metric Thread
• 3/2 In-line Vented 3-Point Lockable Ball Valve, Female BSPP Thread
• 3/2 Right-Angled 3-Point Lockable Ball Valve, Female BSPP Thread
Toepassing: Pneumatiek, procesregeling, veiligheid, vloeistofregeling
Materiaal kogelafdichting: NBR
Materiaal behuizing: Vernikkeld messing
Merk: Legris
Configuratie: 2/2
Aansluiting 1 Schroefdraadmaat (metrisch): G1 1/4
Aansluiting 1 schroefdraadtype: BSPP
Aansluitmaat: G 1-1/4
Aansluitingstype: BSPP
Nominale diameter (dn): 32
Divisie: Low Pressure Connectors Europe Division
Debiet: n.v.t.
Voor vloeistoftype: lucht, inerte gassen, water
Functie: 2-weg
Handgreep: ZAMAK
Type handgreep: Lange hendel (ZAMAK), grijs
Industrie: Industriële productieapparatuur
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: Vacuüm tot 40, vacuüm tot 580,16, vacuüm tot 4
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: tot -40 °C (-40 °F zonder beweging van de hendel), -4, -20
Montagetype: Inline
O-ringmateriaal: NBR
Bedieningstype: Hendelbediend
Opening: 32
Productserie: Universele serie
Producttype: Kogelkraan met binnendraad
Producttype: Kogelkranen
Producttype: Universele en universele aangepaste serie
Aantal per doos: 1
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: NBR
Zittingmateriaal: Rilsan Graphited
Vorm: Inline
Vorm: 2/2 inline kogelkraan vrouwelijk
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm), DI: 2006/42/EG (machinerichtlijn), RoHS, REACH
Materiaal spindel: messing
Materiaal afdichting spindel: NBR
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 2,467, 5,439
Technische informatie
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 2467 g |
| Gewicht verpakking | 2460 g |
| Type | 402 |
| 1 mm | |
| 220 mm | |
| Aangepaste tariefcode | 84818081 |
- Levering doorgaans binnen 20 dagen
