LEGRIS KOGELKRAAN BU 1/2"BSPP 0400 13 21
Legris Doorstroomkogelkraan, spie-spie, DN13 - G1/2
Zie technische informatieReferenties

Productdetails : LEGRIS KOGELKRAAN BU 1/2"BSPP 0400 13 21
This range of valves has patented seal wear compensating technology for reliable and durable sealing, protecting any system whether under pressure or vacuum.
Features/Benefits:
- Durability & reliability
• Automatic seal wear compensation for long-term reliability
• Robust, corrosion-resistant materials
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
- Versatility & Performance
• Ideal for ensuring the performance of pneumatic circuits
• Customised valves for all special applications
• Unequalled performance under vacuum
• Smooth operation thanks to self-lubricating seals
• Large range of working pressures and temperatures
• Lever can be repositioned and replaced
• Many configurations to satisfy all system requirements
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Rail
Applications:
• Allow/Stop Fluid Circulation on Industrial Circuits
• Suitable for Slightly Corrosive Industrial Fluids
• Suitable for Vacuum Applications
Technologies:
• Industrial valves
• Corrosion resistant
• Pneumatic circuits
• Pneumatic systems
Technical Characteristics:
• Fluids: Industrial fluids
• Materials: brass, galvanised steel, treated zamak, NBR, nickel-plated brass, nickel-plated shot-blasted brass, nickel-plated polished brass, silicone free
• Pressure: Vacuum to 40 bar
• Temperature: -20°C (-40°C without movement of the handle) to +80°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Male BSPP Thread
• 2/2 In-Line Ball Valve with Connections for Use with Steel Tube
• 2/2 In-Line Ball Valve with Compression Connections
• 2/2 In-Line Panel-Mountable Ball Valve, Female BSPP Thread
• 2/2 In-Line Ball Valve for Screw Fixing, Female BSPP Thread
• 2/2 In-Line Ball Valve for Screw Fixing, Male/Female BSPP Thread
• 2/2 Right-Angled Ball Valve, Female BSPP Thread
• 2/2 Right-Angled Ball Valve, Male/Female BSPP Thread
• 3/3 Right-Angle Ported Ball Valve, Female BSPP Thread
• 3/3 Right-Angle Ported Ball Valve without Closed Position, Female BSPP Thread
• 3/2 Panel-Mountable Right-Angled Ball Valve, Female BSPP Thread
• 3/2 Panel-Mountable Equal Plane Ball Valve, Female BSPP Thread
• 3/2 In-Line Vented Ball Valve, Female BSPP and Metric Thread
• 3/2 Panel-Mountable In-Line Ball Valve, Female BSPP and Metric Thread
• 3/2 In-Line Vented Ball Valve, Female BSPP Thread
• 3/2 Right-Angled Ball Valve with Vent, Female BSPP Thread
• 3/2 Right-Angled Ball Valve with Vent, Male/Female BSPP Thread
• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread
• 3/2 In-line Vented Lockable Ball Valve, Female BSPP Thread
• 3/2 In-Line Lockable Ball Valve with Threaded Exhaust Port, Female BSPP and Metric Thread
• 3/2 In-line Vented 3-Point Lockable Ball Valve, Female BSPP Thread
• 3/2 Right-Angled 3-Point Lockable Ball Valve, Female BSPP Thread
Toepassing: Pneumatiek, procesbesturing, veiligheid, vloeistofregeling
Materiaal kogelafdichting: NBR
Materiaal behuizing: Vernikkeld messing
Merk: Legris
Configuratie: 2/2
Aansluiting 1 Schroefdraadmaat (metrisch): G1/2
Aansluiting 1 schroefdraadtype: BSPP
Aansluitmaat: G1/2
Aansluitingstype: BSPP
Nominale diameter (dn): 13
Divisie: Low Pressure Connectors Europe Division
Debiet: n.v.t.
Voor vloeistoftype: lucht, inerte gassen, water
Functie: 2-weg
Handgreep: ZAMAK
Handgreeptype: lange hendel (ZAMAK), grijs
Industrie: Industriële productieapparatuur
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: vacuüm tot 40, vacuüm tot 580,16, vacuüm tot 4
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: tot -40 °C (-40 °F zonder beweging van de hendel), -4, -20
Montagetype: Inline
O-ringmateriaal: NBR
Bedieningstype: Hendelbediend
Opening: 13
Productserie: Universal Series
Producttype: Kogelkraan met mannelijke aansluiting
Producttype: Kogelkranen
Producttype: Universal en Universal Customised Series
Aantal per doos: 1
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: NBR
Zittingmateriaal: Rilsan Graphited
Vorm: Inline
Vorm: 2/2 inline kogelkraan mannelijk
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm), DI: 2006/42/EG (machinerichtlijn), RoHS, REACH
Materiaal spindel: messing
Materiaal afdichting spindel: NBR
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,324, 0,714
Technische informatie
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 324 g |
| Gewicht verpakking | 356 g |
| Type | 400 |
| 60 mm | |
| 90 mm | |
| Aangepaste tariefcode | 84818081 |
- Levering doorgaans binnen 32 dagen
