LEGRIS NAALDVENTIEL BI-DIRECT 3/8" 0591 05 17
Legris NAALDKOGELKRAAN BI-DIRECT 3/
Zie technische informatieReferenties
Parker:0591 05 17
Rubix:A0583808
EAN:0820099770505

Productdetails : LEGRIS NAALDVENTIEL BI-DIRECT 3/8" 0591 05 17
Parker Legris compact needle valves can be installed in any system and are designed for applications requiring accurate leak-free fluid control and excellent service life.
Features/Benefits:
- Robust and Easy-to-Use
• Accurate flow control
• Forged brass for improved long-term mechanical strength
• Robust stem for good operational reliability
• Corrosion resistance
- Wide range
• Two materials (nickel-plated brass and stainless steel) suitable for many applications
• Numerous valve and safety accessory configurations
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Water
• Rail
Applications:
• Allow/Stop Fluid Circulation on Industrial Circuits with Accuracy
• Suitable for Slightly Corrosive Industrial Fluids
Technologies:
• Pressure relief valve
• Industrial valves
• Gauge valve
• Brass needle valve
• Stainless steel needle valve
Technical Characteristics:
• Fluids:
Brass: Compressed air, water, industrial fluids, etc. Other fluids: contact us
Stainless steel: Many fluids
• Materials: zamk, nickel-plated brass or 316L stainless steel, mineral fibre, nickel-plated shot-blasted brass or stainless steel, silicone free
• Pressure:
Brass: 0 to 120 bar
Stainless steel: 0 to 400 bar
• Temperature:
Brass: -20°C to +100°C (except model 0510)
Stainless steel: -20°C to 180°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• In-Line Needle Valve, Female BSPP Thread
• In-Line Needle Valve, Male/Female BSPP Thread
• In-Line Needle Valve with Compression Connections
• Right-Angle Needle Valve, Female BSPP Thread
• Right-Angle Needle Valve, Male/Female BSPP Thread
• Needle Drain Valve, Male BSPP and Metric Thread
• Needle Drain Valve, Male NPT Thread
• Automatic Vent Pressure Gauge Valve, Female BSPP Thread
• Pressure Relief Valve, Male BSPP Thread
• Needle Valve, Female BSPP Thread
Features/Benefits:
- Robust and Easy-to-Use
• Accurate flow control
• Forged brass for improved long-term mechanical strength
• Robust stem for good operational reliability
• Corrosion resistance
- Wide range
• Two materials (nickel-plated brass and stainless steel) suitable for many applications
• Numerous valve and safety accessory configurations
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Water
• Rail
Applications:
• Allow/Stop Fluid Circulation on Industrial Circuits with Accuracy
• Suitable for Slightly Corrosive Industrial Fluids
Technologies:
• Pressure relief valve
• Industrial valves
• Gauge valve
• Brass needle valve
• Stainless steel needle valve
Technical Characteristics:
• Fluids:
Brass: Compressed air, water, industrial fluids, etc. Other fluids: contact us
Stainless steel: Many fluids
• Materials: zamk, nickel-plated brass or 316L stainless steel, mineral fibre, nickel-plated shot-blasted brass or stainless steel, silicone free
• Pressure:
Brass: 0 to 120 bar
Stainless steel: 0 to 400 bar
• Temperature:
Brass: -20°C to +100°C (except model 0510)
Stainless steel: -20°C to 180°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• In-Line Needle Valve, Female BSPP Thread
• In-Line Needle Valve, Male/Female BSPP Thread
• In-Line Needle Valve with Compression Connections
• Right-Angle Needle Valve, Female BSPP Thread
• Right-Angle Needle Valve, Male/Female BSPP Thread
• Needle Drain Valve, Male BSPP and Metric Thread
• Needle Drain Valve, Male NPT Thread
• Automatic Vent Pressure Gauge Valve, Female BSPP Thread
• Pressure Relief Valve, Male BSPP Thread
• Needle Valve, Female BSPP Thread
Bedieningstype: Handmatig
Toepassing: Pneumatiek, watercircuits, werktuigmachines, rubberindustrie, verpakking, textiel
Materiaal behuizing: Roestvrij staal 316L
Materiaal behuizing: ROESTVRIJ STAAL 316L
Merk: Legris
Configuratie: n.v.t.
Aansluiting 1 Schroefdraadmaat (metrisch): G3/8
Aansluiting 1 schroefdraadtype: BSPP
Aansluitmaat: G3/8
Aansluitingstype: BSPP
Levensduur: n.v.t.
Nominale diameter (dn): 5
Divisie: Low Pressure Connectors Europe Division
Debiet: 18,32 Nl/m bij 6 bar (H20)
Voor vloeistoftype: lucht, water, inerte gassen, olie
Functie: 2-weg
Type hendel: Vlinderhendel (roestvrij staal)
Industrie: Industriële productieapparatuur
Maximale doorstroomsnelheid: 18,32 NL/min bij 6 bar (H20)
Maximale werkdruk: 400, 40, 5802
Maximale bedrijfstemperatuur: 180, 356
Minimale bedrijfstemperatuur: -20, -4
Montagetype: Inline
Aantal poorten: n.v.t.
Materiaal O-ring: PTFE
Bedieningstype: Hendelbediend
Opening: 5
Productserie: Roestvrijstalen naaldkleppen
Productstijl: Vrouwelijke naaldklep
Producttype: Naaldkleppen
Producttype: Roestvrijstalen naaldkleppen
Aantal per doos: 1
Regio van herkomst: Italië
Afdichtingsmateriaal: PTFE
Zittingmateriaal: n.v.t.
Vorm: Roestvrijstalen naaldklep vrouwelijk
Mofmateriaal: Messing
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm)
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,43, 0,946
Toepassing: Pneumatiek, watercircuits, werktuigmachines, rubberindustrie, verpakking, textiel
Materiaal behuizing: Roestvrij staal 316L
Materiaal behuizing: ROESTVRIJ STAAL 316L
Merk: Legris
Configuratie: n.v.t.
Aansluiting 1 Schroefdraadmaat (metrisch): G3/8
Aansluiting 1 schroefdraadtype: BSPP
Aansluitmaat: G3/8
Aansluitingstype: BSPP
Levensduur: n.v.t.
Nominale diameter (dn): 5
Divisie: Low Pressure Connectors Europe Division
Debiet: 18,32 Nl/m bij 6 bar (H20)
Voor vloeistoftype: lucht, water, inerte gassen, olie
Functie: 2-weg
Type hendel: Vlinderhendel (roestvrij staal)
Industrie: Industriële productieapparatuur
Maximale doorstroomsnelheid: 18,32 NL/min bij 6 bar (H20)
Maximale werkdruk: 400, 40, 5802
Maximale bedrijfstemperatuur: 180, 356
Minimale bedrijfstemperatuur: -20, -4
Montagetype: Inline
Aantal poorten: n.v.t.
Materiaal O-ring: PTFE
Bedieningstype: Hendelbediend
Opening: 5
Productserie: Roestvrijstalen naaldkleppen
Productstijl: Vrouwelijke naaldklep
Producttype: Naaldkleppen
Producttype: Roestvrijstalen naaldkleppen
Aantal per doos: 1
Regio van herkomst: Italië
Afdichtingsmateriaal: PTFE
Zittingmateriaal: n.v.t.
Vorm: Roestvrijstalen naaldklep vrouwelijk
Mofmateriaal: Messing
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm)
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,43, 0,946
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 430 g |
| Type | 591 |
| 60 mm | |
| 90 mm | |
| Aangepaste tariefcode | 84818081 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 193,02 excl. BTW
/ stuk
€ 233,55 incl. BTW
- Levering doorgaans binnen 62 dagen
