LEGRIS STEELNIPPEL 10MMX1/2"BSPT MESSING 0120 10 21
Legris Rechte inschroefkoppeling, 10 mm - R1/2
Zie technische informatieReferenties

Productdetails : LEGRIS STEELNIPPEL 10MMX1/2"BSPT MESSING 0120 10 21
This range of fittings accessories is designed to meet the requirements of the automotive and robotics industries, provides optimum adaptation in installation adaptation and reliable operation.
Features/Benefits:
• Perfect for brass compression fittings adaptation to the installation
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for optimum installation adaptation
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 20 bar (250 bar for the the 0220 product type)
• Temperature: -60°C to +250°C ( With metallic tube and without polymer seals)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Product Types:
• Barb Connector for Hose
• Barb Connector for Flexible Tubing
• Plug for Compression Fitting
• Tube End Plug for Compression Fitting
• Hex Head Plug with Captive Sealing Washer, Male BSPP and Metric Thread
• Hex Head Plug with Bi-Material Seal, Male BSPP Thread
• Stud Standpipe, Male BSPT Thread
• Sleeve Nut for Compression Fitting, Male Metric Thread
• Stud Standpipe with Bi-Material Seal, Male BSPP Thread
• Straight Male Orientable Adaptor, with Bi-Material Seal, Male BSPP Thread
• Reducer, with Bi-Material Seal, Male BSPP Thread/Female BSPP and Metric Thread
• Tube Support / ferrule for Polymer Tubing
Aansluiting schroefdraadmaat: R1/2
Aansluitingstype: BSPT
Divisie: Low Pressure Connectors Europe Division
Industriële toepassing: Pneumatiek, koeling, automobielprocessen, smering, vloeistoftransmissie, verpakking, industriële machines
Maximale bedrijfstemperatuur: + 100 °C
Media: Koelmiddelen, perslucht
Minimale bedrijfstemperatuur: -40 °C
Producttype: Stud Standpipe, mannelijke BSPT-schroefdraad
Aantal per doos: 10
Vorm: Stud standpijp mannelijk
Voldoet aan specificaties: RoHS, PED, REACH, CNOMO voor robots in de automobielindustrie
Buitendiameter buis: 10 mm
Gewicht: 0,040
Technische informatie
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 39 g |
| Gewicht verpakking | 426 g |
| Type | 120 |
| Materiaal | messing |
| Buitendiameter buis | 22 mm |
| 60 mm | |
| 90 mm | |
| Aangepaste tariefcode | 73079980 |
- Levering doorgaans binnen 62 dagen
