LEGRIS STEELNIPPEL 8MMX1/4"BSPT RVS 1820 08 13

Legris Rechte inschroefkoppeling, 8 mm - R1/4, roestvrij staal

Zie technische informatie
Referenties
Parker:1820 08 13
Rubix:06019890
Fabrikant:1820 08 13
EAN:0820099192604
LEGRIS STEELNIPPEL 8MMX1/4"BSPT RVS 1820 08 13
Technische samenvatting

Productdetails : LEGRIS STEELNIPPEL 8MMX1/4"BSPT RVS 1820 08 13


Manufactured in 316L stainless steel, these fittings combine all the advantages of the "universal" compression fitting with excellent resistance
to environmental conditions and corrosive fluids.

They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.

Features/Benefits:

- For Use in Many Environments

• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life

- Many Tube Options

• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm

Markets:

• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing

Applications:

• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids

Technologies:

• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings

Technical Characteristics:

• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C

Regulations:

• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials

Product Types:

• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
Toepassing: voedselverwerking, vloeistoftransmissie, pneumatiek, automobielindustrie, petrochemie, chemie, offshore olie en gas
Aansluiting 1 schroefdraadmaat (metrisch): R1/4
Aansluiting 1 schroefdraadtype: BSPT
Aansluiting 2 buisbuitendiameter (mm): 8
Divisie: Lagedrukconnectoren Europa
Maximale werkdruk: 80
Maximale bedrijfstemperatuur: 250
Media: Veel vloeistoffen
Minimale bedrijfstemperatuur: -40
Aantal per doos: 2
Vorm: Mannelijke standpijpboutfitting schroefdraad
Voldoet aan specificaties: DI: 2002/95/EG (RoHS), 2011/65/EG, DI: 97/23/EG (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/EG (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: compatibele materialen, ISO 15156-1/-2/-3: compatibele materialen
Gewicht: 0,017

Technische informatie


Attributen
Verpakkingshoeveelheid2
Logistiek gewicht16 g
Gewicht verpakking40 g
Type1820
Materiaalroestvrij staal
Buitendiameter buis14 mm
30 mm
60 mm
Aangepaste tariefcode73072980
Laten zien UNSPSC / ECL@SS / HS-codes
43,88 excl. BTW
/ 2 stuks
53,09 incl. BTW
  • Levering doorgaans binnen 32 dagen