LEGRIS SNELONTLUCHTER RVS 3/8 - 7899 00 17
Legris Snelontluchtingsventiel, G3/8, VA
Zie technische informatieReferenties
Parker:7899 00 17
Rubix:06995571
Fabrikant:7899 00 17
EAN:0820099653884

Productdetails : LEGRIS SNELONTLUCHTER RVS 3/8 - 7899 00 17
This range of metal quick exhaust valves is offered in nickel-plated brass, aluminium and stainless steel.
These valves, which are suitable for any environment, increase the return speed of the cylinder rod by allowing the exhaust to pass directly to atmosphere.
Features/Benefits:
- Time Saving & Compact
• Reduction in cycle times: return speed improved
• Dimensions optimised for space reduction
• Exhaust silencer incorporated on some models
• Excellent exhaust capacity
• Robust
- Nickel-Plated Brass or Stainless Steel
• Ideal for applications in restrictive environments
• Orientation as required
• Many installation options and choice of silencer
• Designed without retention areas to optimise frequent cleaning operations (stainless steel)
- Aluminium
• Protection of individuals through low noise emissions
• Lightweight and robust
• Silencer integrated for greater compactness
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Increases the Return Speed of Pneumatic Cylinders
Product Types:
• Elbow Quick Exhaust Valve, Female BSPP and Metric Thread
• Elbow Quick Exhaust Valve, Male BSPT/Female BSPP Thread
• Quick Exhaust Valve, Female BSPP Thread
Technical Characteristics:
• Fluids: Compressed air
• Materials: nickel-plated brass, anodised aluminium, stainless steel, polyurethane elastomer, FKM, polyurethane, silicone free
• Pressure:
Model 7970: 0.7 to 10 bar
Models 7971 and 7899: 2 to 10 bar
• Temperature:
Model 7970: -20°C to +70°C
Model 7971: -10°C to +70°C
Model 7899: -10°C to +180°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Technologies:
• Function fitting
• Quick exhaust valve
• Pneumatic systems
These valves, which are suitable for any environment, increase the return speed of the cylinder rod by allowing the exhaust to pass directly to atmosphere.
Features/Benefits:
- Time Saving & Compact
• Reduction in cycle times: return speed improved
• Dimensions optimised for space reduction
• Exhaust silencer incorporated on some models
• Excellent exhaust capacity
• Robust
- Nickel-Plated Brass or Stainless Steel
• Ideal for applications in restrictive environments
• Orientation as required
• Many installation options and choice of silencer
• Designed without retention areas to optimise frequent cleaning operations (stainless steel)
- Aluminium
• Protection of individuals through low noise emissions
• Lightweight and robust
• Silencer integrated for greater compactness
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Increases the Return Speed of Pneumatic Cylinders
Product Types:
• Elbow Quick Exhaust Valve, Female BSPP and Metric Thread
• Elbow Quick Exhaust Valve, Male BSPT/Female BSPP Thread
• Quick Exhaust Valve, Female BSPP Thread
Technical Characteristics:
• Fluids: Compressed air
• Materials: nickel-plated brass, anodised aluminium, stainless steel, polyurethane elastomer, FKM, polyurethane, silicone free
• Pressure:
Model 7970: 0.7 to 10 bar
Models 7971 and 7899: 2 to 10 bar
• Temperature:
Model 7970: -20°C to +70°C
Model 7971: -10°C to +70°C
Model 7899: -10°C to +180°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Technologies:
• Function fitting
• Quick exhaust valve
• Pneumatic systems
Toepassing: Robotica, transportbanden, textiel, kunststoftechniek, drukwerk, pneumatiek, verpakking
Materiaal behuizing: ROESTVRIJ STAAL 316L
Aansluiting 1 Schroefdraadmaat (metrisch): G3/8
Aansluiting 1 schroefdraadtype: BSPP
Nominale diameter (dn): 9
Divisie: Low Pressure Connectors Europe Division
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 80
Media: Perslucht
Minimale bedrijfstemperatuur: -10
Aantal per doos: 1
Vorm: Rechte roestvrijstalen snelontluchtingsklep vrouwelijk
Specificaties voldoen aan: DI: 2002/95/EG (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EG (PED)
Gewicht: 0,14
Materiaal behuizing: ROESTVRIJ STAAL 316L
Aansluiting 1 Schroefdraadmaat (metrisch): G3/8
Aansluiting 1 schroefdraadtype: BSPP
Nominale diameter (dn): 9
Divisie: Low Pressure Connectors Europe Division
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 80
Media: Perslucht
Minimale bedrijfstemperatuur: -10
Aantal per doos: 1
Vorm: Rechte roestvrijstalen snelontluchtingsklep vrouwelijk
Specificaties voldoen aan: DI: 2002/95/EG (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EG (PED)
Gewicht: 0,14
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 140 g |
| Gewicht verpakking | 147 g |
| Type | 7899 |
| Type koppeling | g3/8 |
| 30 mm | |
| 60 mm | |
| Aangepaste tariefcode | 84818079 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 132,33 excl. BTW
/ stuk
€ 160,12 incl. BTW
- Levering doorgaans binnen 30 dagen
