LEGRIS DRUKREGELAAR 1/4" BSPP 7894 08 13
Legris PILOTED NRV FLOW REG + EXHAUST
Zie technische informatieReferenties
Parker:7894 08 13
Rubix:A0864529
Fabrikant:7894 08 13
EAN:0820099980621

Productdetails : LEGRIS DRUKREGELAAR 1/4" BSPP 7894 08 13
Piloted non-return valves are designed to protect installations. When the compressed air supply is removed, the non-return valves will lock the air supply to the cylinder. As a result, the cylinder will maintain its position. This all-in-one product combines 3 functions for the control and supply, allowing you to optimise your stocks and save time on installation and maintenance operations.
Features/Benefits:
- System Protection
• Protection of your system
• Control of inlet and outlet flow: cylinder operation optimised
• Vent saves time on restart after maintenance operations (model 7894)
- 3 Functions in 1 Product
• A multi-purpose fitting:
Piloted non-return valve
Flow control regulator
Manual exhaust
• All-in-one product: integrated fittings for the control and supply
- Flexible Operation:
• Orientable and adjustable through 3 axes
• Can be integrated into any installation configuration
• Push-in connection for quicker and more reliable installation
• Mounted in pairs directly on the cylinder
Markets:
• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail
Applications:
• Pneumatic Cylinder Control
• Pneumatic Circuits Safety
Technologies:
• Flow control regulator
• Control valve
• Function fittings
• Venting operation
• Pressure regulator
• Pneumatic system
Technical Characteristics:
• Fluids: Compressed Air
• Materials: nickel-plated brass, stainless steel, NBR, technical polymer, silicone-free
• Pressure: Vacuum to 10 bar
• Temperature: -5°C to +60°C
• Cracking pressure: 0.3 bar
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Piloted Non-Return Valve, Male BSPP Thread
• Piloted Non-Return Valve with Flow Regulator and Exhaust, Male BSPP Thread
• Unequal Tee
Features/Benefits:
- System Protection
• Protection of your system
• Control of inlet and outlet flow: cylinder operation optimised
• Vent saves time on restart after maintenance operations (model 7894)
- 3 Functions in 1 Product
• A multi-purpose fitting:
Piloted non-return valve
Flow control regulator
Manual exhaust
• All-in-one product: integrated fittings for the control and supply
- Flexible Operation:
• Orientable and adjustable through 3 axes
• Can be integrated into any installation configuration
• Push-in connection for quicker and more reliable installation
• Mounted in pairs directly on the cylinder
Markets:
• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail
Applications:
• Pneumatic Cylinder Control
• Pneumatic Circuits Safety
Technologies:
• Flow control regulator
• Control valve
• Function fittings
• Venting operation
• Pressure regulator
• Pneumatic system
Technical Characteristics:
• Fluids: Compressed Air
• Materials: nickel-plated brass, stainless steel, NBR, technical polymer, silicone-free
• Pressure: Vacuum to 10 bar
• Temperature: -5°C to +60°C
• Cracking pressure: 0.3 bar
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Piloted Non-Return Valve, Male BSPP Thread
• Piloted Non-Return Valve with Flow Regulator and Exhaust, Male BSPP Thread
• Unequal Tee
Materiaal behuizing: TECHNISCH POLYMEER
Aansluiting 1 maat: G1/4
Aansluiting 1 type: BSPP-buitendraad
Aansluiting 2 buitendiameter: 8 mm
Divisie: Lagedrukconnectoren Divisie Europa
Materiaal klemring: ROESTVRIJ STAAL
Industriële toepassing: pneumatiek, montage, robotica, werktuigmachines, verpakking, handling, automobielindustrie
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 60
Media: Perslucht
Minimale bedrijfstemperatuur: -5
Materiaal O-ring: NBR
Type pilootkoppeling: Push to connect : 0D 4 mm
Producttype: Gecontroleerde terugslagkleppen
Aantal per doos: 1
Vorm: Gecontroleerde terugslagklep met debietregelaar en ontluchting
Specificaties voldoet aan: ROHS, PED, REACH
Gewicht: 0,068
Aansluiting 1 maat: G1/4
Aansluiting 1 type: BSPP-buitendraad
Aansluiting 2 buitendiameter: 8 mm
Divisie: Lagedrukconnectoren Divisie Europa
Materiaal klemring: ROESTVRIJ STAAL
Industriële toepassing: pneumatiek, montage, robotica, werktuigmachines, verpakking, handling, automobielindustrie
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 60
Media: Perslucht
Minimale bedrijfstemperatuur: -5
Materiaal O-ring: NBR
Type pilootkoppeling: Push to connect : 0D 4 mm
Producttype: Gecontroleerde terugslagkleppen
Aantal per doos: 1
Vorm: Gecontroleerde terugslagklep met debietregelaar en ontluchting
Specificaties voldoet aan: ROHS, PED, REACH
Gewicht: 0,068
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 68 g |
| Gewicht verpakking | 80 g |
| Type | 7894 |
| Type koppeling | g1/4 |
| 60 mm | |
| Aangepaste tariefcode | 84818099 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 109,07 excl. BTW
/ stuk
€ 131,97 incl. BTW
- Levering doorgaans binnen 9 dagen
