Referenties
Parker:3009 08 14
Rubix:A0576709
EAN:0820099199832


Technische samenvatting
| Materiaal | glasvezelversterkt nylon 6.6 (body); roestvaststalen klemband; nitril d-seal |
|---|---|
| Aansluiting 1 | 1/4' fnpt |
Productdetails : LEGRIS OPSCHROEFKOPPELING 90 8 MMX1/4"NPT 3009 08 14
Connection of 2 tubes at a 90° angle onto a male thread, with reduced height dimensions.
- solid construction, aesthetic and unobtrusive for a better connection,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.
- solid construction, aesthetic and unobtrusive for a better connection,
- full air flow,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.
Legris opschroefkoppeling 90 8 mmx1/4"npt 3009 08 14
Sterke punten
• Extreme Durability for Optimum Profitability
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications
Toepassingen
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 20 g |
| Materiaal | glasvezelversterkt nylon 6.6 (body); roestvaststalen klemband; nitril d-seal |
| Aansluiting 1 | 1/4' fnpt |
| Profiel | 90° bocht |
| Aansluiting 2 | ø 5/16' buis-od (7,9375 mm) |
| Maximumtemperatuur | 80 °C |
| Type | push-to-connect 90° bocht (lf3000) x fnpt |
| Diameter buis | 7,9375 mm |
| 60 mm | |
| 60 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 98,30 excl. BTW
/ 10 stuks
€ 118,94 incl. BTW
- Levering doorgaans binnen 76 dagen