Referenties
SMC:KQ2Y08-03GS
Rubix:A0259391
Fabrikant:KQ2Y08-03GS

Documenten
Productdetails : SMC INSTEEKKOPPELING KQ2Y08-03GS
The Specially Designed Packing Provides Positive Sealing under Pressure Without the Reduced Flow Common with Compression Fittings. The KQ2 Release Collar Releases both the Chuck and Collet to Provide a Low Disconnection Force for Easy Removal of the Tubing.
Smc insteekkoppeling kq2y08-03gs
Sterke punten
•Male run tee
Applicable Tubing O. D. : 2, 3. 2, 4, 6, 8, 10, 12, 16, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8, 1/2
Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF
Applicable Tubing O. D. : 2, 3. 2, 4, 6, 8, 10, 12, 16, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8, 1/2
Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Aansluiting 1 | 8 mm |
| Aansluiting 2 | r 3/8 in |
| Maximumtemperatuur | 60 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 24,08 excl. BTW
/ 2 stuks
€ 29,14 incl. BTW
- Levering doorgaans binnen 30 dagen