Referenties
Stanley:FMHT0-75408
Rubix:10132682
EAN:3253560754082




Productdetails : STANLEY FATMAX GRIPTANG C BEK 150 MM FMHT0-75408
Sterke punten
•Easy release - when the TRULOCK is disengaged the squeeze to release lever is simple to operate
Eyebolts for higher torque tightening and faster winding
Firm grip - optimised jaw and tooth geometry design delivers outstanding grip performance
High performance steel protected by a striking rust resistant black finish
Induction hardened CR-V Jaws for long-life service and reduced tooth wear
More leverage; more tightening leverage; comfortable to use
New rust resistant black finish on high-performance steel for a longer life
Security - no accidential release due to TRULOCK
Complete and consistent range for all application
Eyebolts for higher torque tightening and faster winding
Firm grip - optimised jaw and tooth geometry design delivers outstanding grip performance
High performance steel protected by a striking rust resistant black finish
Induction hardened CR-V Jaws for long-life service and reduced tooth wear
More leverage; more tightening leverage; comfortable to use
New rust resistant black finish on high-performance steel for a longer life
Security - no accidential release due to TRULOCK
Complete and consistent range for all application
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 150 mm |
| Type | vergrendelingsgreep tang |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 19,59 excl. BTW
/ stuk
€ 23,70 incl. BTW
- Levering doorgaans binnen 9 dagen