Referenties
HPMT:J92 2000 125
Rubix:20140879



Technische samenvatting
| Diameter | 20 mm |
|---|---|
| Type schacht | cilindrisch |
| Diameter handvat | 20 mm |
Documenten
Productdetails : HPMT VHM FREES 20 MM J92 2000 125
HPMT's NiTiCo Series solid carbide end mills contains a high positive rake design which is specifically developed to provide exceptional material removal rates in carbon steel, aluminium, non-ferrous, copper alloys, brass and bronze materials
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 20 mm |
| Type schacht | cilindrisch |
| Diameter handvat | 20 mm |
| Aantal tanden | 5 |
| Snijlengte | 65 mm |
| Totale lengte | 125 mm |
| Snijmateriaal | carbide |
| Nuttige lengte | 65 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.045,64 excl. BTW
/ stuk
€ 1.265,22 incl. BTW
- Levering doorgaans binnen 30 dagen