MITUTOYO DIGIMATIC SCHROEFMAAT 0-1", 0,000005" 293-130-20

MDH Micrometer

Zie technische informatie

Referenties

Mitutoyo:293-130-20
Rubix:A0891421
Fabrikant:293-130-20
EAN:4550501353700

Productdetails : MITUTOYO DIGIMATIC SCHROEFMAAT 0-1", 0,000005" 293-130-20


This Mitutoyo micrometer is the world first 0. 1 µm (5µ_in) resolution handheld micrometer. Exceptional accuracy and resolution make this instrument ideal for SPC applications, enabling even very tightly tolerances dimensions to be effectively controlled. ABSOLUTE System scale for error free, high-speed measurement. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet thimble applies highly consistent measuring force to guarantee repeatable results. Digimatic data output.

Sterke punten

•A highly rigid frame and high-performance constant-force mechanism* enable more stable measurements, while the clicks emitted while the workpiece is being measured assure the operator that measurement is proceeding normally
Body heat transferred to the instrument is reduced by a (removable) heat shield, minimizing the error caused by thermal expansion of the frame when performing handheld measurements
The ABS (absolute) rotary sensor also eliminates the need to perform origin setting each time the power is turned on, letting you start measuring right away With no possibility of over speed errors, the High-Accuracy Digimatic Micrometer also delivers a high level of reliability

Technische informatie


Attributen
Verpakkingshoeveelheid1
1.860,30 excl. BTW
/ stuk
2.250,96 incl. BTW
  • Levering doorgaans binnen 9 dagen