MILWAUKEE ROLMAAT MAGN. GEN IIII 8 MX30MM 4932498770
Meetlint MAGNETISCH (Gen IV)
Zie technische informatieReferenties
Milwaukee:4932498770
Rubix:A0878528
Fabrikant:4932498770
EAN:4058546526399

Productdetails : MILWAUKEE ROLMAAT MAGN. GEN IIII 8 MX30MM 4932498770
- Standout: Measure distances in the air of up to 4.5 m.
- Straighter stiffer blade for more precise measurement of long distances in the air.
- Blade width of 30 mm ensures blade stability and stiffness.
- Smoothest blade retraction with more speed and less blade rollover.
- Finger-Stop feature for quick, controlled retraction of the blade.
- Highest blade durability with Double-Sided Anti-Tear coating for the first 15 cm of the blade.
- Impact resistant body for the toughest conditions on the job site.
- Double-Sided printing with vertical and horizontal scale for versatile measurements.
- Architectural scale to measure scaled drawings, such as blueprints.
- Strong magnetic hook for maximum holding power.
- Available lengths: 5m, 5m/16ft, 8m, 8m/26ft.
Meetlint magnetisch Gen IV van Milwaukee met 8 m lengte en 30 mm breed meetblad. Sterke magnetische haak en vinger-stop voor controle.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Bekisting | abs |
| Lengte | 8 m |
| Breedte | 30 mm |
| Type | rolmaat magnetisch (gen iv) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 167,40 excl. BTW
/ 6 stuks
€ 202,55 incl. BTW
- Levering doorgaans binnen 13 dagen
