Referenties
Bahco:LTS-30-E
Rubix:A0769883
EAN:7314150120116
Productdetails : BAHCO LANDMETER INCH 30M LTS-30-E
LTS - Landmeters zijn beschikbaar in Metrisch en Metrisch/Inch (-E voor M/I). Klasse II. Gemaakt van sterk fiberglas band voor meer dan 16.000 herhalende beweging en bestendig tegen een trekkracht van meer dan 500 kilo. Dubbel Nylon gecoate band voor extra slijtage bescherming.
Sterke punten
•Blade width 16 mm
Class II accuracy
-E products have both metric and imperial scales
Double nylon blade coating for extra wear resistance
Easy to read permanent clearly printed graduations with a non-glare finish
Two-component handle
Extra-strength with the 16000 strands + fibreglass tape
More wear resistance thanks to the double nylon coating on the tape
Can be grounded to be used by 1 person
Class II accuracy
-E products have both metric and imperial scales
Double nylon blade coating for extra wear resistance
Easy to read permanent clearly printed graduations with a non-glare finish
Two-component handle
Extra-strength with the 16000 strands + fibreglass tape
More wear resistance thanks to the double nylon coating on the tape
Can be grounded to be used by 1 person
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 820 g |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 34,30 excl. BTW
/ stuk
€ 41,50 incl. BTW
- Levering doorgaans binnen 9 dagen

