BOSCH METAALBOOR HSS-G D338 5,2X52X86 (SET=10ST) 2608595063
Metaalboren HSS-G, DIN 338
Zie technische informatieZie documentenReferenties
Bosch:2608595063
Rubix:A0151363
EAN:3165140290630

Documenten
Productdetails : BOSCH METAALBOOR HSS-G D338 5,2X52X86 (SET=10ST) 2608595063
Metaalboren HSS-G, DIN 338 5,2 x 52 x 86 mm; 10 stuks
Sterke punten
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 5,2 mm |
| Totale lengte | 86 mm |
| Snijlengte | 52 mm |
| Type schacht | toelopend |
| DIN-norm | standaard |
| Interne koeling | nee |
| Materiaal mantel | hss |
| Punthoek | 135 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,85 excl. BTW
/ set
€ 21,60 incl. BTW
- Levering doorgaans binnen 9 dagen
