BOSCH METAALBOOR HSS-G D338 9,2X81X125 (PK=5ST) 2608585516
Metaalboren HSS-G, DIN 338
Zie technische informatieZie documentenReferenties
Bosch:2608585516
Rubix:A0151450

Documenten
Productdetails : BOSCH METAALBOOR HSS-G D338 9,2X81X125 (PK=5ST) 2608585516
Metaalboren HSS-G, DIN 338 9,2 x 81 x 125 mm; 5 stuks
Sterke punten
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 9,2 mm |
| Totale lengte | 125 mm |
| Snijlengte | 81 mm |
| Type schacht | toelopend |
| DIN-norm | standaard |
| Interne koeling | nee |
| Materiaal mantel | hss |
| Punthoek | 135 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 26,03 excl. BTW
/ pak
€ 31,50 incl. BTW
- Levering doorgaans binnen 9 dagen
