MILWAUKEE KRUISLIJNLASER M12 GROEN 4 PUNTEN M12 CLLP4-301C
Waterpas Spirit / Laser / Ingelijst / Digitaal Milwaukee
Zie technische informatieReferenties
Milwaukee:M12 CLL4P-301C
Rubix:A0423026
Fabrikant:4933479203
EAN:4058546369972
Productdetails : MILWAUKEE KRUISLIJNLASER M12 GROEN 4 PUNTEN M12 CLLP4-301C
M12™ cross line laser with 4 points, providing horizontal levelling, vertical alignment and plumb transfer points. High intensity green beams provide a range of 38/100 m with/without detector. All-day run time of +9 hours with an M12™ 3.0Ah battery. Manual mode for use any angle, Self-levelling Mode with out-of-level indication and 4° self-levelling range. Integrated magnetic bracket , 1/4˝ and 5/8˝ tripod thread and hang hole - allows attachment to steel stud, wooden stud and tripod. The bracket also provides 360° rotation pivots on plumb point with fine adjust. IP 54 and 1 m drop rating. Weight with battery 1,3 kg. Supplied with 1 x 3,0 Ah REDLITHIUM™ battery, 60 min. charger, hi-vis target plate, track clip and kitbox.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 594,90 excl. BTW
/ stuk
€ 719,83 incl. BTW
- Levering doorgaans binnen 13 dagen
