Referenties
Gates:MPCC 8M 456 11.2 SPL
Rubix:02351736
Fabrikant:927001028
EAN:5414465637599



Productdetails : GATES TANDRIEM 8M 456 11,2 MINI POLYCHAIN CARBON
Deze compacte synchrone riem uit polyurethaan opent nieuwe mogelijkheden in het ontwerp van transportbanden en is een alternatief voor kettingen. Poly Chain® GT vereist geen smering, noch naspanning en werkt nagenoeg geruisloos, zelfs tegen hoge snelheden. De speciale constructie is vrijwel immuum voor agressieve bestanddelen zoals stof, olie en chemische stoffen.
This compact polyurethane synchronous belt opens up new opportunities in the design of conveyor drives and is an alternative to roller chains. Mini Poly Chain GT Carbon does not require lubrication or tensioning and is characterised by low noise levels even at high transport speeds. The special construction is highly resistant to aggressive in?uences such as dust, oil and chemicals.
Sterke punten
•Cut Maintenance and downtime
Carbon cords easily handle shock loads
Functions on fixed center drives
No lubrication required
Smooth running roller conveyor
Inert to most acids, chemicals and water
No need for constant re-tensioning
On demand available in PowerPainT™ construction,
To eliminate paint contamination risk
Perfect fit on Poly Chain® GT profile pulleys
Carbon cords easily handle shock loads
Functions on fixed center drives
No lubrication required
Smooth running roller conveyor
Inert to most acids, chemicals and water
No need for constant re-tensioning
On demand available in PowerPainT™ construction,
To eliminate paint contamination risk
Perfect fit on Poly Chain® GT profile pulleys
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Profiel | 8m |
| Werklengte | 456 mm |
| Breedte riem | 11,2 mm |
| Materiaal | polyurethaan |
| Tanddeling | 8 mm |
| Aantal tanden | 57 |
| Aangepaste tariefcode | 40103900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 61,92 excl. BTW
/ stuk
€ 74,92 incl. BTW
- Levering doorgaans binnen 16 dagen
