NORTON STIFTSTEEN W154 52 5X13 3X40 86A90PVS

Mounted points - 86A

Zie technische informatie

Referenties

Norton:66253055162
Rubix:A0175477
EAN:3157625795235
NORTON STIFTSTEEN W154 52 5X13 3X40 86A90PVS

Technische samenvatting

Productdetails : NORTON STIFTSTEEN W154 52 5X13 3X40 86A90PVS


The Norton vitrified mounted points range provides quality and efficiency in grinding operations. The high quality grain ensures a perfect surface finish with metallographic integrity. For small jobs or high volume foundry and casting operations, or for tool room or aerospace industry applications, Norton vitrified mounted points cut cooler, and provide up to 30% higher metal removal rates.

Sterke punten

Very versatile. Reduced training frequency.

Toepassingen

On hard steels and sensitive to heating.

Technische informatie


Attributen
Verpakkingshoeveelheid10
Diameter5 mm
Korrel90
€ 15,30 excl. BTW
/ 10 stuks
€ 18,51 incl. BTW
  • Levering doorgaans binnen 16 dagen