Referenties
Norton:66253055138
Rubix:A0175551
EAN:3157625795129

Productdetails : NORTON STIFTSTEEN W230 52 32X32 3X40 86A60PVS
The Norton vitrified mounted points range provides quality and efficiency in grinding operations. The high quality grain ensures a perfect surface finish with metallographic integrity. For small jobs or high volume foundry and casting operations, or for tool room or aerospace industry applications, Norton vitrified mounted points cut cooler, and provide up to 30% higher metal removal rates.
Sterke punten
Very versatile. Reduced training frequency.
Toepassingen
On hard steels and sensitive to heating.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Diameter | 30 mm |
| Korrel | 60 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 32,10 excl. BTW
/ 10 stuks
€ 38,84 incl. BTW
- Levering doorgaans binnen 16 dagen