Referenties
Norton:66253053250
Rubix:A0175553
EAN:3157625794092

Productdetails : NORTON STIFTSTEEN W230 52 32X32 6X40 A36QB
The Norton vitrified mounted points range provides quality and efficiency in grinding operations. The high quality grain ensures a perfect surface finish with metallographic integrity. For small jobs or high volume foundry and casting operations, or for tool room or aerospace industry applications, Norton vitrified mounted points cut cooler, and provide up to 30% higher metal removal rates.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 20 |
|---|---|
| Diameter | 30 mm |
| Korrel | 36 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 66,80 excl. BTW
/ 20 stuks
€ 80,83 incl. BTW
- Levering doorgaans binnen 16 dagen