Vierpuntslager SKF FPAD 800, Buitendiameter: 228.6 mm | Binnendiameter: 203.2 mm | Breedte: 12.7 mm
Oblique Line Radial Ball Bearing
Zie technische informatieReferenties
SKF:FPAD 800
Rubix:03800815
Fabrikant:259866
EAN:7316572825495

Technische samenvatting
| Binnendiameter | 203,2 mm |
|---|---|
| Buitendiameter | 228,6 mm |
| Breedte | 12,7 mm |
Productdetails : SKF FPAD 800 DUNRINGLAGER
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 722 g |
| Binnendiameter | 203,2 mm |
| Buitendiameter | 228,6 mm |
| Breedte | 12,7 mm |
| Type lagerspeling | cn |
| Afdichting | open |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84821090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.028,29 excl. BTW
/ stuk
€ 2.454,23 incl. BTW
- Levering doorgaans binnen 9 dagen