Referenties
Atlas Copco:8202 0404 16
Rubix:2599101176
Fabrikant:8202040416
Productdetails : ATLAS COPCO RUBAIR 16 RUBBERSLANG 8202404016
RUBAIR, durable reinforced heavy duty rubber hose
Atlas copco rubair 16 rubberslang 8202404016
Sterke punten
Durable., Antistatic., Grinding and welding spatter resistant., Working temperature –20ºC to +80ºC., With a safety factor of 5 at 20°C., The pressure drop will be 0.2 bar on a hose length of 5 m,including 2 nipples and at an inlet pressure of 7 bar.
Toepassingen
Rubair hose is double reinforced to fulfil all general heavy duty demands and is recommended for indoor and outdoor use. Rubair hose is oil resistant.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 7280 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 174,69 excl. BTW
/ stuk
€ 211,37 incl. BTW
- Levering doorgaans binnen 6 dagen

