Referenties
Bürkert:134525
Rubix:0599131868
Fabrikant:134525




Technische samenvatting
| Type | bürkert magneetventiel (2/2-weg) type 5282-00-a25,0ffvagm86-0-230/56-08 |
|---|---|
| Bedrijfsdruk | 10 bar |
Productdetails : BURKERT MAGNEETVENTIEL 5282-00-A25,0FFVAGM86-0-230/56-08
The valve 5282 is a servo-controlled diaphragm valve. A minimum differential pressure is required for the valve to operate. Depending on the application, different diaphragm materials and operating modes are available. The standard brass housing meets all European drinking water requirements. The housing range is rounded off by stainless steel variants. By simply turning the 3/2-way pilot valve on the assembly, the operating mode can be changed from NC to NO. The solenoid coils are encapsulated with a chemically highly resistant epoxy. For commissioning and testing, the 5282 is equipped with a manual override. NEMA 4X is available on request.
Bürkert Type 5282 magneetventiel (2/2-weg, NC) met RVS behuizing en FKM afdichtingen. Voor belastingen tot 10 bar en media tot 90°C, met 230 V spoel.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | bürkert magneetventiel (2/2-weg) type 5282-00-a25,0ffvagm86-0-230/56-08 |
| Bedrijfsdruk | 10 bar |
| Maximumtemperatuur | 90 °C |
| Nominale diameter (metriek) | 25 mm |
| Schroefdraad | g1 |
| Materiaal mantel | staal |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.199,61 excl. BTW
/ stuk
€ 1.451,53 incl. BTW
- Levering doorgaans binnen 30 dagen