ERMETO HOGEDRUK BANJOKOPPELING WH10LRKDSCF
Parker Hannifin Hogedruk Banjo Elleboog
Zie technische informatieZie documentenReferenties
Parker:WH10LRKDSCF
Rubix:28611854
Fabrikant:WH10LRKDSCF


Technische samenvatting
| Materiaal | staal; roestvrij staal |
|---|---|
| Diameter schroefdraad | 1/4 |
| Type | hogedruk banjo elleboog |
Documenten
Productdetails : ERMETO HOGEDRUK BANJOKOPPELING WH10LRKDSCF
EO-PSR fittingen zorgen voor een hoge druk, lekvrije verbinding van buizen en componenten in hydraulische systemen. De basisfunctie van EO-PSR is het gecontroleerd en progressief vastbijten van de EO-PSR in de buis dankzij een unieke interne geometrie.
Sterke punten
•High corrosion resistance: The Cr(VI)-free surface treatment causes an average corrosion resistance of more than 500 hours to white rust
High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents underassembly
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multifunctional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings
High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents underassembly
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multifunctional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings
Toepassingen
Machine tools;Mobile hydraulics;Shipbuilding/Offshore;Transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal; roestvrij staal |
| Diameter schroefdraad | 1/4 |
| Type | hogedruk banjo elleboog |
| Buitendiameter buis | 10 mm |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 400 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 22,88 excl. BTW
/ stuk
€ 27,68 incl. BTW
- Levering doorgaans binnen 11 dagen