ERMETO INSTELBARE L-KOPPELING EL12SVITOMDCF
Parker Hannifin Wartelmoer Run Tee
Zie technische informatieZie documentenReferenties
Parker:EL12SVITOMDCF
Rubix:A0064674


Technische samenvatting
| Materiaal | staal |
|---|---|
| Type | wartelmoer run tee |
| Diameter schroefdraad (inch) | g 1/4 '' |
Documenten
Productdetails : ERMETO INSTELBARE L-KOPPELING EL12SVITOMDCF
EO-PSR - Ermeto Original Progressive Stop Ring fittingen (conform DIN 3861, DIN 2353) produceren de hoge druk, lekvrije verbindingen van buizen, componenten in hydraulische systemen voor een betrouwbare, probleemloze werking van de hele eenheden. Met zijn basisfunctie, de gecontroleerde progressieve beet van EO-PSR in de buis, dankzij de unieke interne geometrie, is perfect voor een breed scala aan toepassingen, markten.
Sterke punten
•High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series). Stretches the range of applications
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. Eases and speeds up assembly. Prevents under-assembly
Over-tightening protection: The special geometry of the EO-PSR prevents the over-assembly of EO-PSR fittings. Helps to avoid cost and time-consuming repair
Spring effect: Cost reduction because of the spring effect; re-tightening of the fitting is not necessary
Safe assembly: Maximum safety of assembly - two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of the assembly process contributes to maximum safety of assembly
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. Eases and speeds up assembly. Prevents under-assembly
Over-tightening protection: The special geometry of the EO-PSR prevents the over-assembly of EO-PSR fittings. Helps to avoid cost and time-consuming repair
Spring effect: Cost reduction because of the spring effect; re-tightening of the fitting is not necessary
Safe assembly: Maximum safety of assembly - two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of the assembly process contributes to maximum safety of assembly
Toepassingen
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Material Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;Mobile hydraulics - hydraulic drive units, working hydraulic systems;Power Generation - compressor stations in gas pipelines
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal |
| Type | wartelmoer run tee |
| Diameter schroefdraad (inch) | g 1/4 '' |
| Minimale temperatuur | -50 °C |
| Maximumtemperatuur | 320 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 242,10 excl. BTW
/ 10 stuks
€ 292,94 incl. BTW
- Levering doorgaans binnen 9 dagen