Referenties
Parker:30882-6-6B
Rubix:A0136071
Fabrikant:30882-6-6B


Technische samenvatting
| Materiaal | messing |
|---|---|
| Type | parker swivel koppeling female 3/8 30882-6-6b |
| Buitendiameter buis | 23 mm |
Productdetails : PARKER SWIVEL KOPPELING FEMALE 3/8 30882-6-6B
Parker No-Skive 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s No-Skive hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from ¼” to 1”, 82 Series fittings are available in brass or steel with zinc dichromate plating. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Aansluitmaat: 5/8"-18 inch schroefdraad
Afdeling: Afdeling slangproducten
Zeskanttype: inch
Binnendiameter slang (maat): -6
Binnendiameter slang: -6 (maat), 3/8, 9,5
Constructiematerialen: Messing
Aansluiting: 3/8"
Aansluitmaat: 3/8
Producttype: Vrouwelijk SAE 45° - Draaibaar
Vorm: Recht
Afdeling: Afdeling slangproducten
Zeskanttype: inch
Binnendiameter slang (maat): -6
Binnendiameter slang: -6 (maat), 3/8, 9,5
Constructiematerialen: Messing
Aansluiting: 3/8"
Aansluitmaat: 3/8
Producttype: Vrouwelijk SAE 45° - Draaibaar
Vorm: Recht
Technische informatie
Attributen
| Verpakkingshoeveelheid | 25 |
|---|---|
| Materiaal | messing |
| Type | parker swivel koppeling female 3/8 30882-6-6b |
| Buitendiameter buis | 23 mm |
| Aansluiting 1 | 3/8 (5/8-18) '' |
| Aansluiting 2 | -6 |
| Aangepaste tariefcode | 74199990 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 259,00 excl. BTW
/ 25 stuks
€ 313,39 incl. BTW
- Levering doorgaans binnen 129 dagen