Referenties
Parker:RCP1-220
Rubix:A0135254
Fabrikant:RCP1-220


Technische samenvatting
| Type | parker klemblok 20 mm zwaar rcp1-220 |
|---|---|
| Klemdiameter | 20 mm |
Documenten
Productdetails : PARKER KLEMBLOK 20MM ZWAAR RCP1-220
EO-Tube Clamps Series C according DIN 3015-2 are specially designed for high mechanical requirements and are available in ten standard sizes.
– Outer tube diameter for the metric series 6 to 406.4 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 16˝
– Outer tube diameter for the imperial size series 5/16˝ to 12 3/4˝
Accessories and construction types
CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.
MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
– Outer tube diameter for the metric series 6 to 406.4 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 16˝
– Outer tube diameter for the imperial size series 5/16˝ to 12 3/4˝
Accessories and construction types
CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.
MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Meegeleverde accessoires: KIT 1 (klem, zeskantschroef, afdekplaat, lasplaat)
Divisie: High Pressure Connectors Europe Division
Constructiematerialen: Polypropyleen
Productstijl: Gescheurd, met speling
Maat: 2
Buitendiameter slang: 20 mm
Divisie: High Pressure Connectors Europe Division
Constructiematerialen: Polypropyleen
Productstijl: Gescheurd, met speling
Maat: 2
Buitendiameter slang: 20 mm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 25 |
|---|---|
| Type | parker klemblok 20 mm zwaar rcp1-220 |
| Klemdiameter | 20 mm |
| Klembereik, minimaal | 20 mm |
| Klembereik, maximaal | 20 mm |
| Breedte | 70 mm |
| Materiaal | polypropyleen |
| Aangepaste tariefcode | 39269097 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 343,25 excl. BTW
/ 25 stuks
€ 415,33 incl. BTW
- Levering doorgaans binnen 16 dagen