Referenties
Parker:WH16SRKDSCF
Rubix:28611862

Documenten
Productdetails : HAAKSE BANJO KOPPELING WH-16SRKDSCF 16 X 1/2
EO-PSR fittings produce high pressure, leak free connection of tubes and components in hydraulic systems. The basic function of EO-PSR is the controlled progressive bite of the EO-PSR into the tube due to a unique internal geometry.
Sterke punten
•High corrosion resistance: The Cr(VI)-free surface treatment causes an average corrosion resistance of more than 500 hours to white rust
High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents underassembly
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multifunctional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings
High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents underassembly
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multifunctional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings
Toepassingen
Machine tools;Mobile hydraulics;Shipbuilding/Offshore;Transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | haakse banjo koppeling wh-16srkdscf 16 x 1/2 |
| Aangepaste tariefcode | 73079290 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 34,48 excl. BTW
/ stuk
€ 41,72 incl. BTW
- Levering doorgaans binnen 23 dagen
