Referenties
Parker:ED20X1.5VITX
Rubix:A0072898
Fabrikant:ED20X1.5VITX


Technische samenvatting
| Materiaal | fluorkoolstofrubber (fkm, fpm) |
|---|---|
| Type | ermeto peflex afdichtingsring ed20x1.5vitx |
| Buitendiameter buis | 22,9 mm |
Productdetails : ERMETO PEFLEX AFDICHTINGSRING ED20X1.5VITX
Parker offers a full line of high quality replacement O-rings, Seals and Retaining Rings for industrial fittings and adapters.
Markets:
• Construction
• Military Ground Systems
• Aerial Lift
• Agriculture
• Material Handling
• Military Marine
• Machine Tool
• Transportation
• Alternative Energy
• Off-Shore/Oil & Gas
Features/Benefits:
• Standard o-rings and seals supplied with tube fittings and adapters are 90 durometer hard nitrile with high extrusion resistance making them suitable for very high pressure static applications.
• Fluorocarbon o-rings and seals are available for higher temperature specifications.
• For applications using different media or higher temperatures, additonal O-ring and seal materials are available upon request.
• Broad range of options: O-ring Face Seal (ORFS) tube end, SAE, ISO 6149, metric, BSPP and JIS B2351 port ends, and SAE 4-bolt flange o-rings, as well as metric and BSPP retaining rings and BSPP bonded seals.
Applications:
• Replacement o-rings, seals and retaining rings for fitting and adapters in hydraulic fluid and gas handling connections
Markets:
• Construction
• Military Ground Systems
• Aerial Lift
• Agriculture
• Material Handling
• Military Marine
• Machine Tool
• Transportation
• Alternative Energy
• Off-Shore/Oil & Gas
Features/Benefits:
• Standard o-rings and seals supplied with tube fittings and adapters are 90 durometer hard nitrile with high extrusion resistance making them suitable for very high pressure static applications.
• Fluorocarbon o-rings and seals are available for higher temperature specifications.
• For applications using different media or higher temperatures, additonal O-ring and seal materials are available upon request.
• Broad range of options: O-ring Face Seal (ORFS) tube end, SAE, ISO 6149, metric, BSPP and JIS B2351 port ends, and SAE 4-bolt flange o-rings, as well as metric and BSPP retaining rings and BSPP bonded seals.
Applications:
• Replacement o-rings, seals and retaining rings for fitting and adapters in hydraulic fluid and gas handling connections
Kleur: Bruin
Compatibele fitting: n.v.t.
Dash-nummer: n.v.t.
Divisie: Buisfittingen
Durometer: 90
Fitting schroefdraadmaat: n.v.t., M20x1,5
Binnendiameter: n.v.t., 17,8
Constructiematerialen: n.v.t.
Maximale bedrijfstemperatuur: 400
Minimale bedrijfstemperatuur: -15
Buitendiameter: n.v.t.
Polymeermateriaalopties: Fluorkoolstofrubber (FKM, FPM)
Productstijl: Type E metrische poort (ED-afdichting)
Producttype: Afdichting
Buitendiameter buis: n.v.t.
Breedte: n.v.t., 1,5
Compatibele fitting: n.v.t.
Dash-nummer: n.v.t.
Divisie: Buisfittingen
Durometer: 90
Fitting schroefdraadmaat: n.v.t., M20x1,5
Binnendiameter: n.v.t., 17,8
Constructiematerialen: n.v.t.
Maximale bedrijfstemperatuur: 400
Minimale bedrijfstemperatuur: -15
Buitendiameter: n.v.t.
Polymeermateriaalopties: Fluorkoolstofrubber (FKM, FPM)
Productstijl: Type E metrische poort (ED-afdichting)
Producttype: Afdichting
Buitendiameter buis: n.v.t.
Breedte: n.v.t., 1,5
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | fluorkoolstofrubber (fkm, fpm) |
| Type | ermeto peflex afdichtingsring ed20x1.5vitx |
| Buitendiameter buis | 22,9 mm |
| Aansluiting 1 | m20x1,5 '' |
| Aangepaste tariefcode | 40169300 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3,31 excl. BTW
/ stuk
€ 4,01 incl. BTW
- Levering doorgaans binnen 23 dagen