Referenties
Parker:BLPM4-316
Rubix:05060445

Productdetails : PARKER STOP KOPPELING RVS BLPM4-316
The Parker plug is used to plug a port on a Parker tube fitting (single ferrule or two ferrule), and it has machined ferrule(s) already inside. The Parker cap is used to cap off a piece of instrumentation tubing. It is a complete Parker assembly and includes a nut, a front ferrule, a back ferrule (two ferrule A-LOK fitting only), and a tube fitting body which is blank. Both the plug and cap can be pressurized in order for systems to be pressure tested to the maximum pressure rating of the system.
Parker Tube Fitting Caps and Plugs are available for fractional tube sizes from 1/16” through to 2” O.D. and for metric sizes from 2 mm through to 25 mm O.D. across a range of corrosion resistant materials.
Industries:
• Chemical
• Transportation
• Power
• Oil and Gas
• Research Labs
Features/Benefits:
• Plugs for plugging open ended CPI™ / A-LOK® fitting ends
• Caps for capping open ended tubing can be disassembled and reasembled many times while retaining a leak tight seal - ensure system has been depressurized before doing so
• NACE and NORSOK standard
• Oxygen cleaning option - "OXY" suffix to part number
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• Offshore Control Panels
• Sensing Lines
Parker Tube Fitting Caps and Plugs are available for fractional tube sizes from 1/16” through to 2” O.D. and for metric sizes from 2 mm through to 25 mm O.D. across a range of corrosion resistant materials.
Industries:
• Chemical
• Transportation
• Power
• Oil and Gas
• Research Labs
Features/Benefits:
• Plugs for plugging open ended CPI™ / A-LOK® fitting ends
• Caps for capping open ended tubing can be disassembled and reasembled many times while retaining a leak tight seal - ensure system has been depressurized before doing so
• NACE and NORSOK standard
• Oxygen cleaning option - "OXY" suffix to part number
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• Offshore Control Panels
• Sensing Lines
Toepassing: Analytische installaties, waterstoftoepassingen, offshore bedieningspanelen, sensorkabels, instrumentatie, onderzoekslaboratoria
Merk: A-LOK
Divisie: Instrumentatieproducten
Type fitting: Twee klemringbuisfittingen A-LOK®
Voor vloeistoftype: Gassen, vloeistoffen, brandstoffen, olie, corrosieve stoffen, aardgas (CNG), waterstof, stoom, petroleumolie
Industrie: chemie, petrochemie, transport, energieopwekking, olie & gas
Lengte: -
Constructiematerialen: Roestvrij staal AISI 316
Maximale werkdruk: n.v.t.
Maximale werktemperatuur: n.v.t.
Minimale werktemperatuur: n.v.t.
Opties: n.v.t.
Producttype: Pluggen
Producttype: Knelkoppelingen
Vorm: n.v.t.
Voldoet aan specificaties: n.v.t.
Technologie: Procesbesturing
Schroefdraadmaat: 3/8"-20
Buitendiameter buis: 4 mm (O.D.)
Merk: A-LOK
Divisie: Instrumentatieproducten
Type fitting: Twee klemringbuisfittingen A-LOK®
Voor vloeistoftype: Gassen, vloeistoffen, brandstoffen, olie, corrosieve stoffen, aardgas (CNG), waterstof, stoom, petroleumolie
Industrie: chemie, petrochemie, transport, energieopwekking, olie & gas
Lengte: -
Constructiematerialen: Roestvrij staal AISI 316
Maximale werkdruk: n.v.t.
Maximale werktemperatuur: n.v.t.
Minimale werktemperatuur: n.v.t.
Opties: n.v.t.
Producttype: Pluggen
Producttype: Knelkoppelingen
Vorm: n.v.t.
Voldoet aan specificaties: n.v.t.
Technologie: Procesbesturing
Schroefdraadmaat: 3/8"-20
Buitendiameter buis: 4 mm (O.D.)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Type | parker stop koppeling rvs blpm4-316 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 154,35 excl. BTW
/ 5 stuks
€ 186,76 incl. BTW
- Levering doorgaans binnen 41 dagen
